- Swivel Ball Head, Compatible With: 1/8" Steel Fish Tapes
features
- For use on 1/8" steel fish tapes and Kwik Silver steel fish tapes
| Capacity Wt. [Min] | 3 lbs |
| Capacity Wt. [Max] | 11 lbs |
| Type | Swivel Head |
| Weight | 0.85 LB |
| Capacity Wt. [Min] | 3 lbs |
| Capacity Wt. [Max] | 11 lbs |
| Type | Swivel Head |
| Weight | 0.85 LB |