- Replacement Steel Fish Tape
- 100 ft Blade Length
applications
- Cables, Wires
features
- Dirt-free tape finish keeps hands cleaner during use
| Blade Thickness | 0.06 in |
| Blade Width | 0.25 in |
| Blade Length | 100 ft |
| Weight | 6.0 LB |
| Blade Thickness | 0.06 in |
| Blade Width | 0.25 in |
| Blade Length | 100 ft |
| Weight | 6.0 LB |