- Lamp Tester Carry Case
- 9 1/4 in Long
features
- Inside pocket for test leads
- With carry strap and double-stitched belt loop
| Height | 1 3/4 in |
| Material | Nylon |
| Length | 9 1/4 in |
| Type | Tester Case |
| Weight | 0.4 LB |
| Height | 1 3/4 in |
| Material | Nylon |
| Length | 9 1/4 in |
| Type | Tester Case |
| Weight | 0.4 LB |