- Infrared Thermometer
- ± 2% or 4°F Accuracy
features
- Optical resolution: 12:1 at focus point
- Emissivity: Preset at 0.98
includes
- 9 V battery
- Carrying case w/ belt clip
| Accuracy | ± 2% or 4°F |
| Response | 500 ms |
| Temp Range | -4.0 °F [Min], 932.0 °F [Max] |
| Weight | 0.9 LB |

