- Infrared Thermometer
- ±2.5% or ±5 °F (±2.5 °C) Accuracy
features
- Safe, non-contact temperature measurement of terminals, lugs, motors and circuit breakers
- Accurate, easy laser targeting makes it quick and easy to aim precisely
- Reads in either Celsius or Fahrenheit
includes
- Two 1.5 V AAA batteries
- Carrying case
| Accuracy | ±2.5% or ±5 °F (±2.5 °C) |
| Temp Range | 0.0 °F [Min], 600.0 °F [Max] |
| Response | 500 ms |
| Weight | 0.5 LB |

