Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-UT2

332-UT2

Ultra Tugger 2 Cable Pullers
Item #101545996
  • Ultra Tugger 2 Cable Puller
  • 5/8 in Cable/Wire Size
Greenlee Tools332-UT2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Tugger 2 Cable Puller
  • 5/8 in Cable/Wire Size

features

  • No loose parts with this self-contained puller with wheel base for easy mobility
  • Setup in less than one minute
  • Two-speed capstan with dedicated pulling motor having overload protection
Cable/Wire Size 5/8 in
Amps Rating 12.00 A
Linear Speed 36 ft/min, 22 ft/min [Min], 73 ft/min [Max]
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison