Skip to content Skip to navigation menu
Greenlee Tools332-WGEL-1

332-WGEL-1

Winter-Gel™ Cable Pulling Lubricants
Item #101563393
  • Chain & Cable Lubricant
  • 1 gal Bucket
Greenlee Tools332-WGEL-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Chain & Cable Lubricant
  • 1 gal Bucket

features

  • Reduces friction for easy pulling
  • Compatible with all cable insulation types
  • Cleans up quickly and easily
  • Can be used all year long
  • Environmentally safe
Container Size 1 gal
Color Blue
Container Type Bucket
Temperature Range [Max] 190 °F
Temperature Range [Min] -25 °F
Weight 40.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison