- Chain & Cable Lubricant
- 5 gal Pail
features
- Reduces friction for easy pulling
- Compatible with all cable insulation types
- Cleans up quickly and easily
- Can be used all year long
- Environmentally safe
| Temperature Range [Min] | -25 °F |
| Container Type | Pail |
| Color | Blue |
| Temperature Range [Max] | 190 °F |
| Container Size | 5 gal |
| Weight | 50.0 LB |

