- Chain & Cable Lubricant
- 1 qt Squeeze Bottle
features
- Reduces friction for easy pulling
- Compatible with all cable insulation types
- Cleans up quickly and easily
- Can be used all year long
- Environmentally safe
| Container Size | 1 qt |
| Temperature Range [Min] | -25 °F |
| Container Type | Squeeze Bottle |
| Color | Blue |
| Temperature Range [Max] | 190 °F |
| Weight | 19.2 LB |

