Skip to content Skip to navigation menu
Greenlee Tools7706SB

7706SB

Knockout Kit
Item #112280782
Greenlee Tools7706SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Compact design - for portability and fast, easy one-person operation
  • Slug-Buster® punch profile splits slugs for easy slug removal
  • Knurled edge on punches for better grip
  • New die design optimized for widest range of materials and drivers
  • Laser markings for quick part identification.
  • Alignment markings for improved accuracy.
  • Easy threading - draw studs with indog point in tip helps eliminate cross-threading.
  • Hex key access for easy removal from tool.
  • Compatibility - works with all Greenlee knockouts up to 2 in
  • Flex Head - allows for maximum flexibility in tight working areas
  • Punches, dies, draw studs and case.
  • Made in the USA
  • Driver manufactured in the USA from US and global components
Material Punch Up to 10 ga Mild Steel or 12 ga Stainless Steel
Family Name Knockout Kit
Weight 19.74 LB
EAN or UPC 783310104766
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison