- U-Bolts for Piston - 2" Piston Bore
- 1/4-20 Thread
description
- Used for mounting both bladder and piston-type accumulators. When used with the bladder accumulator the u-bolts should be tight on the shell with the bladder in a vertical position and the hydraulic port down.
| Thread Size | 1/4 |
| Piston Bore | 2 in |
| Accumulator Type | Piston |
| Thread Type | UNC |
| Bladder Size | N/A |
| Threads per Inch | 20 |
| Weight | 0.13 LB |

