- U-Bolts for Bladder - 1 Gallon
- 5/8-11 Thread
description
- Used for mounting both bladder and piston-type accumulators. When used with the bladder accumulator the u-bolts should be tight on the shell with the bladder in a vertical position and the hydraulic port down.
| Accumulator Type | Bladder |
| Bladder Size | 1 gal |
| Thread Type | UNC |
| Piston Bore | N/A |
| Thread Size | 5/8 |
| Threads per Inch | 11 |
| Weight | 1.87 LB |

