- U-Bolts for Piston - 3" Piston Bore
- 3/8-16 Thread
description
- Used for mounting both bladder and piston-type accumulators. When used with the bladder accumulator the u-bolts should be tight on the shell with the bladder in a vertical position and the hydraulic port down.
| Bladder Size | 1 pt |
| Accumulator Type | Bladder |
| Thread Type | UNC |
| Thread Size | 3/8 |
| Threads per Inch | 16 |
| Piston Bore | 3 in |
| Weight | 0.4 LB |

