- U-bolts for Piston - 4" Piston Bore
- 1/2-13 Thread
description
- Used for mounting both bladder and piston-type accumulators. When used with the bladder accumulator the u-bolts should be tight on the shell with the bladder in a vertical position and the hydraulic port down.
| Piston Bore | 4 in |
| Thread Size | 1/2 |
| Bladder Size | N/A |
| Thread Type | UNC |
| Accumulator Type | Piston |
| Threads per Inch | 13 |
| Weight | 0.906 LB |

