- U-Bolts for Piston - 6" Piston Bore
- 5/8-11 Thread
description
- Used for mounting both bladder and piston-type accumulators. When used with the bladder accumulator the u-bolts should be tight on the shell with the bladder in a vertical position and the hydraulic port down.
| Threads per Inch | 11 |
| Thread Size | 5/8 |
| Bladder Size | N/A |
| Piston Bore | 6 in |
| Thread Type | UNC |
| Accumulator Type | Piston |
| Weight | 1.98 LB |

