Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greer Hydraulics1449610000

1449610000

Charging & Gauging Assembly
Item #102740928
  • Gauging Assembly for 5,000 psi Piston or Bladder Style Accumulator
Greer Hydraulics1449610000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gauging Assembly for 5,000 psi Piston or Bladder Style Accumulator

description

  • Charging and gauging assembly consists of 10 ft charging hose with standard right-hand thread nitrogen fittings, adapter incorporating gas valve, bleeder valve and gas chuck.

features

  • Bottom and top repairable
  • Large net included
Working Pressure [Max] 5,000 psi
Assembly Type Gauging Assembly
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison