- Piston Accumulator
- 1 Gallon Fluid Volume
- 241 in³ Gas Volume
- SAE 20 Port Size
- 1 5/8-12 Thread
description
- Piston accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks, and dampening pump pulsation and flow fluctuations. The simple, compact, cylindrical
features
- Maximum pressure 3,000 psi
- Provides effective means for heat dissipation
- Improves system efficiency
- Supplements pump flow
- Works with water and low lubricity fluids
- High and low temperature tolerance
| Piston Bore | 4 in |
| C | 1.13 in |
| Seal Material | Buna-N |
| Port Size | SAE-20 |
| Shell Diameter | 4 3/4 in |
| Shell Height | 25.19 in |
| Working Pressure [Max] | 3,000 psi |
| Port Type | SAE |
| Service | Oil, Water |
| E (in) | 1/2-20 |
| F | 3 1/4 in |
| Series | 3000 |
| B | 25.19 in |
| Tube Size | 1 1/4 in |
| Material | Steel |
| Weight | 48.0 LB |

