description
- Bladder accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks and dampening pump pulsation and flow fluctuations. Parker Greer and Olaer accumulators provide excellent gas and fluid separation, ensuring dependable performance, maximum efficiency and long service life.
features
- Globally certified bladder accumulator ASME, PED (CE), CRN and AS1210 on 1 gallon and larger capacities
- Pressures starting at 3,000 psi up to 4,000 psi (ASME App22) and 330 bar (PED(CE))
- Elastomer materials include buna-n, hydrin, butyl, EPR and fluroelastomer
- Both top and bottom repairable for oil or water/chemical service
- SAE, flange and NPT ports available
- Accumulators require precharging before use
- Precharge with dry nitrogen only
| Shell Height | 15 1/2 in |
| Material | Steel |
| Bladder Size | 150 in³ |
| Service | Oil |
| Working Pressure [Max] | 3,000 psi |
| Shell Diameter | 4.49 in |
| Port Size | SAE-16 |
| Bladder & Seal Compound | Buna-N |
| Overall Height | 18.930 in |
| Weight | 16.3 LB |

