- 5 Gallon Bladder Accumulator
- Bottom Repairable
- 1,203 in³ Gas Volume
- 3,000 psi Working Pressure
- SAE 24 Port Size
description
- Bladder accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks and dampening pump pulsation and flow fluctuations. Parker Greer and Olaer accumulators provide excellent gas and fluid separation, ensuring dependable performance, maximum efficiency and long service life.
features
- Globally certified bladder accumulator ASME, PED (CE), CRN and AS1210 on 1 gallon and larger capacities
- Pressures starting at 3,000 psi up to 4,000 psi (ASME App22) and 330 bar (PED(CE))
- Elastomer materials include buna-n, hydrin, butyl, EPR and fluroelastomer
- Both top and bottom repairable for oil or water/chemical service
- SAE, flange and NPT ports available
caution
- Accumulators require precharging before use
- Precharge with dry nitrogen only
| Shell Diameter | 9 1/16 in |
| Port Size | SAE-24 |
| Bladder Size | 5 gal |
| Bladder & Seal Compound | Buna-N |
| Overall Height | 33.375 in |
| Material | Steel |
| Shell Height | 27 1/2 in |
| D | 3 in |
| B | 3.62 in |
| Port Type | SAE |
| Service | Oil |
| Type of Construction | Bottom Repairable |
| C | 9.06 in |
| F | 27.88 in |
| E (in) | 2.88 |
| Working Pressure [Max] | 3,000 psi |
| F (in) | 27.88 in |
| Weight | 120.0 LB |

