- 5 Gallon Bladder Accumulator
- Bottom Repairable
- 1,203 in³ Gas Volume
- 3,000 psi Working Pressure
- SAE 24 Port Size
description
- Bladder accumulators provide a means of regulating the performance of a hydraulic system. They are suitable for storing energy under pressure, absorbing hydraulic shocks and dampening pump pulsation and flow fluctuations. Parker Greer and Olaer accumulators provide excellent gas and fluid separation, ensuring dependable performance, maximum efficiency and long service life.
features
- Bottom repairable in both 3,000 and 5,000 psi
- Improves system efficiency
- Supplements pump flow
- High and low temperature tolerance
caution
- Accumulators require precharging before use
- Precharge with dry nitrogen only
| D | 3 in |
| F | 28.36 in |
| Working Pressure [Max] | 5,000 psi |
| F (in) | 28.36 in |
| Shell Diameter | 9 5/8 in |
| Port Size | SAE-24 |
| Port Type | SAE |
| Bladder & Seal Compound | Buna-N |
| B | 3.88 in |
| Bladder Size | 5 gal |
| Shell Height | 28.36 in |
| C | 9.63 in |
| E (in) | 2.88 |
| Type of Construction | Bottom Repairable |
| Material | Steel |
| Service | Oil |
| Overall Height | 34.8 in |
| Weight | 200.0 LB |

