Skip to content Skip to navigation menu
Food Grade Grease 2 L Reservoir Multi-Point Automated Lubricator

MSFI-2024-F4-24DC

Food Grade Grease 2 L Reservoir Multi-Point Automated Lubricator
Item #119007223
  • Multi-Point Lubricator
  • 2 L Reservior Capacity
  • 24 Points
  • 149 °F Maximum Operation Temperature
  • Food Grade Grease
  • IP 66 Rating
+ Show More + Show Less
Food Grade Grease 2 L Reservoir Multi-Point Automated Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Multi-Point Lubricator
  • 2 L Reservior Capacity
  • 24 Points
  • 149 °F Maximum Operation Temperature
  • Food Grade Grease

description

  • Groeneveld-BEKA introduces the Groeneveld® MultiLine SFi – multi-point automated lubrication, simplified. A self-fit, ready-to-install, automatic lubrication system delivered in a single kit, MultiLine SFi is a cost-effective solution for light industrial applications. Specifically designed to provide ease of installation, high performance automated lubrication and the flexibility to configure a DIY system with up to 36 lubrication points, the SFi helps to significantly increase service intervals and service life of conveyors, bearings, chains and gears.

features

  • Robust, flexible design
  • Easily customized lubrication point configuration
  • High quality, economic solution
  • Built for optimum performance and reliability
  • Versatile control
  • Independently fed lines prevent system shutdown due to one damaged line
  • Helps increase service life
  • Helps reduce repair and maintenance costs
  • Helps improve plant uptime and productivity
  • Helps protect your investment
  • Up to 50% less lubricant consumption
Voltage 24 DC
IP Rating IP 66
Fuse Rating 1 A
Reservior Capacity 2 L
Current Draw [Max] 40 mA
No. of Points 24
Loom Type Primed - Food Grade Grease
Lubricator Type Multi-Point
Operation Temperature [Max] 149 °F
Working Pressure [Max] 1740 psi, 120 bar
Weight 16.13 LB
EAN or UPC 13992447319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison