- Multi-Point Lubricator
- 2 L Reservior Capacity
- 36 Points
- 149 °F Maximum Operation Temperature
- IP 66 Rating
description
- Groeneveld-BEKA introduces the Groeneveld® MultiLine SFi – multi-point automated lubrication, simplified. A self-fit, ready-to-install, automatic lubrication system delivered in a single kit, MultiLine SFi is a cost-effective solution for light industrial applications. Specifically designed to provide ease of installation, high performance automated lubrication and the flexibility to configure a DIY system with up to 36 lubrication points, the SFi helps to significantly increase service intervals and service life of conveyors, bearings, chains and gears.
features
- Robust, flexible design
- Easily customized lubrication point configuration
- High quality, economic solution
- Built for optimum performance and reliability
- Versatile control
- Independently fed lines prevent system shutdown due to one damaged line
- Helps increase service life
- Helps reduce repair and maintenance costs
- Helps improve plant uptime and productivity
- Helps protect your investment
- Up to 50% less lubricant consumption
| Lubricator Type | Multi-Point |
| Reservior Capacity | 2 L |
| Fuse Rating | 1 A |
| Working Pressure [Max] | 1740 psi, 120 bar |
| Voltage | 220 VAC |
| Operation Temperature [Max] | 149 °F |
| Current Draw [Max] | 40 mA |
| No. of Points | 36 |
| IP Rating | IP 66 |
| Loom Type | Primed - Grease |
| Weight | 20.53 LB |
| EAN or UPC | 13992447517 |

