Skip to content Skip to navigation menu
Cast Iron Housing material Worm Gear Reducers

GRG8320097.00

Cast Iron Housing material Worm Gear Reducers
Item #106070086
  • 3.25 Center Distance (in)
  • 5:1 Ratio
Cast Iron Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 Center Distance (in)
  • 5:1 Ratio

features

  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant.
  • Large oil capacity provides positive splash lubrication and superior cooling capability.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • The unique quill seal guard protects the input seal from damage during motor installation.
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life.
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Output Shaft Assembly Code L
Output Torque Range 1000 to 2500 in lbs
Series Style GRG-B-L
HP Range 10 HP (< 15)
Series Type Cast Iron 800 Worm Gear Reducers
Input Diameter (in) 0.875
Ratio 5:1
Ratio Range 5:1
No. of Gear Reductions Single
Length 19.38
Family Name Cast Iron Housing material Worm Gear Reducers
Reducer Style Worm - Right Angle
Input Style Shaft
Center Distance (in) 3.25
Center Distance Range 1" thru 3.25"
Input Keyway 3/16 X 1.63
Shaft Seal Material Viton
Reducer Worm - Right Angle
Output Shaft Orientation L
Overhung Load 2275
Series GR Series - Ironman Worm Gear Reducers
Height 15
Width 15.13
Output Key 3/8 X 2.63
Output HP 11.29
Housing Material Cast Iron
Output Diameter (in) 1.500
Gear Drive Reductions Single
Weight 71.0 LB
EAN or UPC 690310044438
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison