- 1.54 Center Distance (in)
- 7.5:1 Ratio
- 56 Frame Size
features
- 316 stainless steel housing and covers to withstand extreme environments.
- Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
- Vent-free “sealed-for-life” design with Enviroseal technology.
- Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
- O-ring on face of input flange provides a positive seal against moisture intrusion.
- 303 stainless steel output shaft or sleeve
- Worms are cut, heat-treated, ground and polished to provide efficient, quiet operation.
- All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
- Mounting dimensions are interchangeable with most industry standard reducers.
| Center Distance (in) | 1.54 |
| Overhung Load | 860 |
| Input Diameter (in) | 0.625 |
| Output Torque Range | 250 to 500 in lbs |
| Family Name | Stainless Steel Housing material Worm Gear Reducers |
| Output Diameter (in) | 0.750 |
| Output Shaft Assembly Code | L |
| Reducer Style | SS-BMQ |
| Center Distance Range | 1" thru 3.25" |
| Input Style | C-Face Quill |
| Ratio | 7.5:1 |
| Frame Size | 56 |
| HP Range | 1 to 1-1/2 (< 2) |
| Reducer | SS-BMQ |
| Housing Material | Stainless Steel |
| Ratio Range | 7.5:1 |
| Series | Stainless Steel Worm Gear Reducers |
| Output HP | 1.368 |
| Weight | 21.0 LB |
| EAN or UPC | 690310096543 |

