Skip to content Skip to navigation menu
Stainless Steel Housing material Worm Gear Reducers

S213046516

Stainless Steel Housing material Worm Gear Reducers
Item #111438824
  • 2.06 Center Distance (in)
  • 50:1 Ratio
  • 56 Frame Size
Stainless Steel Housing material Worm Gear Reducers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.06 Center Distance (in)
  • 50:1 Ratio
  • 56 Frame Size

features

  • 316 stainless steel housing and covers to withstand extreme environments.
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant – USDA Class H1 approved.
  • Vent-free “sealed-for-life” design with Enviroseal technology.
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals.
  • O-ring on face of input flange provides a positive seal against moisture intrusion.
  • 303 stainless steel output shaft or sleeve
  • Worms are cut, heat-treated, ground and polished to provide efficient, quiet operation.
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product. Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles.
  • Mounting dimensions are interchangeable with most industry standard reducers.
Center Distance Range 1" thru 3.25"
Output Hollow Shaft Diameter (in) 1
Center Distance (in) 2.06
HP Range 1/2 to 3/4 HP (< 1)
Family Name Stainless Steel Housing material Worm Gear Reducers
Ratio Range 50:1
Output Torque Range 500 to 1000 in lbs
Ratio 50:1
Frame Size 56
Housing Material Stainless Steel
Output HP 0.539
Series Stainless Steel Worm Gear Reducers
Output Shaft Assembly Code H1
Reducer SS-HMQ
Input Style C-Face Quill
Reducer Style SS-HMQ
Input Diameter (in) 0.625
Weight 56.0 LB
EAN or UPC 690310098004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison