- Long John® Safety Air Gun
- 1/4" NPT(F) Inlet
features
- Cleans hard-to-reach areas
- Venturi nozzle delivers 100% more thrust compared to conventional air guns
- Best for cleaning benchtops, workstations, machinery and equipment
| Inlet Pressure [Max] | 150 psi |
| Body Material | Cast Aluminum |
| Material | Aluminum Extension |
| Control Type | Trigger |
| Inlet Size | 1/4 in NPT(F) |
| Extension Length | 24 in |
| Weight | 1.02 LB |

