- Xtra Thrust® Safety Air Gun
- 1/4" NPT(F) Inlet
features
- Comes with a full length trigger and an aluminum venturi nozzle which increases thrust and limits static pressure to less than 30 psi if the tip is blocked
| Body Material | Cast Aluminum |
| Inlet Size | 1/4 in NPT(F) |
| Extension Length | 48 in |
| Material | Aluminum Extension |
| Control Type | Trigger |
| Inlet Pressure [Max] | 150 psi |
| Weight | 1.18 LB |

