- Force 5™ Air Gun
- 3/8" (FNPT) Inlet
features
- Adjustable auxiliary handle
- Rugged all metal construction
- Delivers 100% of the power as supplied by the air compressor still meeting OSHA standards
- Designed for heavy duty industrial and construction
| Material | Aluminum Extension |
| Extension Length | 48 in |
| Body Material | Cast Aluminum |
| Control Type | Dead Man Trigger |
| Inlet Size | 3/8 in FNPT |
| Nozzle Type | Venturi |
| Inlet Pressure [Max] | 120 psi |
| Weight | 5.1 LB |

