- Force 5™ Air Gun
- 3/8" (FNPT) Inlet
features
- Adjustable auxiliary handle
- Rugged all metal construction
- Delivers 100% of the power as supplied by the air compressor still meeting OSHA standards
- Designed for heavy duty industrial and construction
| Nozzle Type | Venturi |
| Material | Aluminum Extension |
| Body Material | Cast Aluminum |
| Extension Length | 72 in |
| Inlet Pressure [Max] | 120 psi |
| Inlet Size | 3/8 in FNPT |
| Control Type | Dead Man Trigger |
| Weight | 0.0 LB |

