- Hydro Force Water Gun
- 3/8" (FNPT) Inlet
features
- Adjustable auxiliary handle
- Aluminum safety tip
- Combines compressed air and standard municipal utility water
- Standard garden hose connector
- Water shutoff valve for optional use of compressed air only
| Material | 304 Stainless Steel Extension |
| Control Type | Trigger |
| Inlet Pressure [Max] | 120 psi |
| Body Material | Cast Aluminum |
| Inlet Size | 3/8 in FNPT |
| Weight | 0.0 LB |

