- The Inforcer™ Air Gun
- 3/4" (FNPT) Inlet
features
- Adjustable handle
- Unique hand-stop feature
- Dead man safety trigger palm or finger activated
- Super Venturi nozzle accelerates air flow delivering Force-Fast? cleaning power
- Contractor nozzle is designed to protect 185 SCFM tow-behind compressors from overworking
| Inlet Size | 3/4 in FNPT |
| Material | Steel Extension |
| Control Type | Palm Actuated |
| Extension Length | 60 in |
| Nozzle Type | Chisel Point Contractor |
| Weight | 11.4 LB |

