- The Inforcer™ Air Gun
- 3/4" (FNPT) Inlet
features
- Adjustable handle
- Unique hand-stop feature
- Dead man safety trigger palm or finger activated
- Super Venturi nozzle accelerates air flow delivering Force-Fast? cleaning power
| Extension Length | 72 in |
| Control Type | Palm Actuated |
| Material | Aluminum Extension |
| Nozzle Type | Standard |
| Inlet Size | 3/4 in FNPT |
| Weight | 6.0 LB |

