- Lazer™ Safety Air Gun
- 1/4" (FNPT) Inlet
features
- Rugged all-metal construction
| Extension Length | 36 in |
| Body Material | Cast Aluminum |
| Control Type | Trigger |
| Material | Aluminum Extension |
| Nozzle Type | Venturi |
| Inlet Pressure [Max] | 120 psi |
| Inlet Size | 1/4 in FNPT |
| Weight | 0.99 LB |

