- Complete Vacuum Units
- 4 gal
includes
- Vacuum head w/ filter
- Canister style drum
- 1 1/4" x 10 ft vacuum hose
- 20" plastic extension wand
- 3" round plastic brush
- 5" utility tool w/ detachable brush
- 9" plastic crevice tool
| Flow | 56 ft3/min |
| Static Pressure | 100.0 inH2O |
| Inlet Size | 3/8 in NPT |
| Air Consumption | 20 ft3/min |
| Capacity Volume | 4 gal |
| Weight | 30.0 LB |

