- Complete Vacuum Units
- 15 gal
includes
- Vacuum head w/ filter
- Canister style drum
- Dolly w/ handle
- 1 1/2" x 20 ft vacuum hose
- 12" wide metal wet/dry tool
- 4 ft metal wand
- 24" long metal crevice tool
| Static Pressure | 213.0 inH2O |
| Flow | 60 ft3/min |
| Inlet Size | 3/4 in NPT |
| Capacity Volume | 15 gal |
| Air Consumption | 47 ft3/min |
| Weight | 81.0 LB |

