- Complete Vacuum Units
- 55 gal
includes
- Vacuum head w/ filter
- Drum and dolly
- 2" x 20 ft vacuum hose
- 12" wide metal wet/dry tool
- 4 ft metal wand
- 24" long metal crevice tool
| Inlet Size | 3/4 in NPT |
| Static Pressure | 185.0 inH2O |
| Flow | 89 ft3/min |
| Air Consumption | 68 ft3/min |
| Capacity Volume | 55 gal |
| Weight | 123.0 LB |

