- Portable Eye Wash
- 5 gal Capacity
| Flow | 2 gal/min |
| Hose Length | 6 ft |
| Hose Material | PVC |
| Capacity Volume | 5 gal |
| Tank Material | Stainless Steel |
| Weight | 17.0 LB |
| Flow | 2 gal/min |
| Hose Length | 6 ft |
| Hose Material | PVC |
| Capacity Volume | 5 gal |
| Tank Material | Stainless Steel |
| Weight | 17.0 LB |