- Portable Eye Wash
- 10 gal Capacity
| Tank Material | Stainless Steel |
| Hose Length | 6 ft |
| Capacity Volume | 10 gal |
| Hose Material | PVC |
| Flow | 0.5 gal/min |
| Weight | 26.0 LB |
| Tank Material | Stainless Steel |
| Hose Length | 6 ft |
| Capacity Volume | 10 gal |
| Hose Material | PVC |
| Flow | 0.5 gal/min |
| Weight | 26.0 LB |