- Portable Eye Wash
- 15 gal Capacity
| Hose Material | PVC |
| Tank Material | Stainless Steel |
| Capacity Volume | 15 gal |
| Hose Length | 6 ft |
| Flow | 0 gal/min |
| Weight | 30.0 LB |
| Hose Material | PVC |
| Tank Material | Stainless Steel |
| Capacity Volume | 15 gal |
| Hose Length | 6 ft |
| Flow | 0 gal/min |
| Weight | 30.0 LB |