- Eye Wash & Shower Station
| Height [Max] | 90 in |
| Bowl Material | Stainless Steel |
| Shower Head Material | Stainless Steel |
| Bowl Dia. | 11 1/2 in |
| Inlet Size | 1 1/4 in |
| Weight | 42.0 LB |
| Height [Max] | 90 in |
| Bowl Material | Stainless Steel |
| Shower Head Material | Stainless Steel |
| Bowl Dia. | 11 1/2 in |
| Inlet Size | 1 1/4 in |
| Weight | 42.0 LB |