- Eye Wash & Shower Station
| Shower Head Material | Safety Orange ABS |
| Bowl Dia. | 12 in |
| Height [Max] | 90 in |
| Bowl Material | Safety Orange ABS |
| Inlet Size | 1 1/4 in |
| Weight | 39.0 LB |
| Shower Head Material | Safety Orange ABS |
| Bowl Dia. | 12 in |
| Height [Max] | 90 in |
| Bowl Material | Safety Orange ABS |
| Inlet Size | 1 1/4 in |
| Weight | 39.0 LB |