- Counter Mount Eyewash Drench Hose Unit
| Hose Material | PVC |
| Inlet Size | 3/8 in NPT(M) |
| Working Pressure [Max] | 300 psi |
| Hose Length | 8 ft |
| Weight | 4.0 LB |
| Hose Material | PVC |
| Inlet Size | 3/8 in NPT(M) |
| Working Pressure [Max] | 300 psi |
| Hose Length | 8 ft |
| Weight | 4.0 LB |