- Green Concentrated Cleaner
- 1 gal Jug
applications
- Multi-purpose
| Applicable Materials | Stainless Steel, Fiberglass, Mirror |
| Container Size | 1 gal |
| Acidity (pH) | 11 to 13 |
| Container Type | Jug |
| Application | Stainless Steel, Fiberglass, Mirror |
| Weight | 9.25 LB |
| Applicable Materials | Stainless Steel, Fiberglass, Mirror |
| Container Size | 1 gal |
| Acidity (pH) | 11 to 13 |
| Container Type | Jug |
| Application | Stainless Steel, Fiberglass, Mirror |
| Weight | 9.25 LB |