- Electric Motor Contact Cleaner
- 20 oz Aerosol Can
applications
- Electric Motor
| Removes | Grease, Oil, Gum, Tar |
| Container Size | 20 oz |
| Type | Contact Cleaner |
| Container Type | Aerosol |
| Weight | 1.58 LB |
-
No Air Shipping
| Removes | Grease, Oil, Gum, Tar |
| Container Size | 20 oz |
| Type | Contact Cleaner |
| Container Type | Aerosol |
| Weight | 1.58 LB |
No Air Shipping