- Industrial Gunk® Contact Cleaner
- 11 oz Aerosol Can
features
- Quick drying
- Low conductivity, high dielectric
- Plastic safe
- No residue
| Type | Contact Cleaner |
| Container Type | Aerosol |
| Container Size | 11 oz |
| Weight | 12.0 LB |
| Type | Contact Cleaner |
| Container Type | Aerosol |
| Container Size | 11 oz |
| Weight | 12.0 LB |