- Industrial Gunk® Non-Chlorinated Heavy Duty Degreaser
- 15 oz Aerosol Can
features
- High flash point
- Low odor
| Container Size | 15 oz |
| Removes | Grease, Oil, Wax |
| Container Type | Aerosol |
| Weight | 1.25 LB |
| Container Size | 15 oz |
| Removes | Grease, Oil, Wax |
| Container Type | Aerosol |
| Weight | 1.25 LB |