- Liquid Wrench® White Lithium Grease
- 10 oz Aerosol Can
features
- Durable high viscosity film
- Will not melt, run or freeze
- Inhibits corrosion
| Container Size | 10 oz |
| Packing Type | Aerosol |
| Container Type | Aerosol |
| Weight | 0.95 LB |
| Container Size | 10 oz |
| Packing Type | Aerosol |
| Container Type | Aerosol |
| Weight | 0.95 LB |