- Tite Seal® Light Weight Gasket & Joint Sealing Compounds
- Packaging Type: Can
applications
- Thread, Pipe, Joint, Carburetor, Fitting, Valve
| Applicable Materials | Most Metals |
| Caulk/Sealant Type | General Purpose |
| Flash Point | 300 °F |
| Physical Form | Paste or Gel |
| Packing Type | Can |
| Weight | 1.1 LB |

