Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gunk615-T25-66

615-T25-66

Tite Seal® Medium Weight Gasket & Joint Sealing Compounds
Item #101559903
  • Tite Seal® Medium Weight Gasket & Joint Sealing Compounds
  • Packaging Type: Can
Gunk615-T25-66
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tite Seal® Medium Weight Gasket & Joint Sealing Compounds
  • Packaging Type: Can

applications

  • Tank, Pipe, Thread
Flash Point 310 °F
Resistance (Chemical) Corrosive Process, Heat, Impact, Water, Gasoline, Kerosene, Grease, Oil, Gas, Glycerine, Ethylene Glycol, Ammonia
Caulk/Sealant Type Solvent Resistant
Physical Form Paste or Gel
Packing Type Can
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison