- Tite Seal® Medium Weight Gasket & Joint Sealing Compounds
- Packaging Type: Can
applications
- Tank, Pipe, Thread
| Caulk/Sealant Type | Solvent Resistant |
| Physical Form | Paste or Gel |
| Packing Type | Can |
| Resistance (Chemical) | Corrosive Process, Heat, Impact, Water, Gasoline, Kerosene, Grease, Oil, Gas, Glycerine, Ethylene Glycol, Ammonia |
| Flash Point | 310 °F |
| Weight | 5.0 LB |

